3-in-1 Thermal Balaclava in Black
Nordic Blaze® 3-in-1 Thermal Balaclava in Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-in-1 design: Easily converts from a balaclava to a neck gator or face shield
- Nordic thermal fleece for added warmth and comfort
- Ergonomic design to combat wearer fatigue
- It easily converts from balaclava to a neck gator or face shield offering you different levels of protection for changing weather conditions
Documents
Specifications
- ASTM:
- ASTM D-6413
- Collection:
- Nordic Blaze®
- Color Finish Name:
- Black
- Height:
- 1/10
- Length:
- 9
- Material:
- Plastic
- Material Type:
- Polyester
- Reusable:
- Yes
- UPC:
- 674326294179
- Width:
- 7