This product requires certification to purchase.

Anti Fog Safety Glasses, Clear Lens

Radians

Optima™ Anti Fog Safety Glasses, Clear Lens

  • Fast #
  • Part #ROP1013ID
  • Item #7813174
  • Manufacturer Part #OP1013ID
4.8 out of 5 Customer Rating
Brand image
Radians

Optima™ Anti Fog Safety Glasses, Clear Lens

  • Fast #
  • Part #ROP1013ID
  • Item #7813174
  • Manufacturer Part #OP1013ID
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • IQuity™ Intelligent semi-permanent anti-fog and anti-scratch hydrophilic coating that lasts longer than hydrophobic coatings
  • Environmentally friendly, non-toxic and non-flammable unlike highly toxic solvent-based coatings
  • Water washable up to 20 times more than hydrophobic anti-fog glasses
  • Lightweight comfortable frame
  • Dual Mold Rubber Temples provides a comfortable fit
  • Adjustable Rubber Nosepiece provides a customized, no-slip fit
  • Polycarbonate Lens provides impact resistance
  • Dielectric frame
  • Meets ANSI Z87.1 standards
  • Provides 99.9% UVA/UVB Protection
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
5-1/2 in
Weight
0.0594 lb
Width
3-1/2 in
Characteristics & Features
Collection
Optima™
Color Finish Name
Black
Glasses Lens Color
Clear IQ
Material
Plastic
Material Type
Polycarbonate
Proposition 65
WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Warranty & Product Information
ANSI
ANSI Z87.1
CE Approved
No
UPC
674326301181