This product requires certification to purchase.

4-Point Full Brim Hard Hat in Blue

Radians

Quartz™ 4-Point Full Brim Hard Hat in Blue

  • Fast #
  • Part #RQHR4BLUEWAYLG
  • Item #8125429
  • Manufacturer Part #QHR4-BLUE-WAY
4.8 out of 5 Customer Rating
Brand image
Radians

Quartz™ 4-Point Full Brim Hard Hat in Blue

  • Fast #
  • Part #RQHR4BLUEWAYLG
  • Item #8125429
  • Manufacturer Part #QHR4-BLUE-WAY
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI/ISEA Z89.1 Type 1 Class G & E
CSA Certified:
CSA Z94.1
Collection:
Quartz™
Color Finish Name:
Blue
Height:
6 in
Length:
13 in
Material:
Plastic
Material Type:
HDPE, Nylon
Reusable:
Yes
Weight:
0.9156 lb
Width:
10 in