This product requires certification to purchase.

Plastic Hard Hat in White

Radians

Quartz™ Plastic Hard Hat in White

  • Fast #
  • Part #RQHR6WHITE
  • Item #4435001
  • Manufacturer Part #QHR6-WHITE
5 out of 5 Customer Rating
Brand image
Radians

Quartz™ Plastic Hard Hat in White

  • Fast #
  • Part #RQHR6WHITE
  • Item #4435001
  • Manufacturer Part #QHR6-WHITE
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Type I, class G & E
  • Meets ANSI Z89.1-2009 standards
  • Made in the USA
  • These hard hats have a well-balanced high density polyethylene shell
  • Pillowed brow pad
  • Nape cushion on ratchet system
  • Nylon crown strap suspensions
  • Vertical height adjustment
  • Universal accessory slots
  • Replaceable 6-point ratchet suspension system
  • Requires Certification

Documents

Dimensions & Measurements
Height
7 in
Length
13 in
Weight
0.94 lb
Width
11 in
Characteristics & Features
Collection
Quartz™
Color Finish Name
White
Material
Plastic
Material Type
Nylon, Polyethylene
Warranty & Product Information
ANSI
ANSI Z89.1-2003
UPC
674326251356