This product requires certification to purchase.

Rad-Sequel Bifocal Clear 10

Radians

Rad-Sequel Bifocal Clear 10

  • Fast #
  • Part #RRSB110
  • Item #7219348
  • Manufacturer Part #RSB-110
4.1 out of 5 Customer Rating
Brand image
Radians

Rad-Sequel Bifocal Clear 10

  • Fast #
  • Part #RRSB110
  • Item #7219348
  • Manufacturer Part #RSB-110
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diopters
1
Weight
0.067 lb
Characteristics & Features
Color Finish Name
Clear
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI/ISEA Z87.1+
Type
RRSB110
UPC
674326227634