This product requires certification to purchase.

Polycarbonate and Rubber Clear Safety Glass with Clear and Anti-fog Lens

Radians

Rad-Sequel™ Polycarbonate and Rubber Clear Safety Glass with Clear and Anti-fog Lens

  • Fast #
  • Part #RRS111
  • Item #7219569
  • Manufacturer Part #RS1-11
3.6 out of 5 Customer Rating
Brand image
Radians

Rad-Sequel™ Polycarbonate and Rubber Clear Safety Glass with Clear and Anti-fog Lens

  • Fast #
  • Part #RRS111
  • Item #7219569
  • Manufacturer Part #RS1-11
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 84
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Rubber tipped temples provide a secure fit
  • Soft, rubber nose piece provides all day comfort
  • Polycarbonate lens provides impact resistance
  • Protective lens provide 99.9% UVA/UVB protection
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
5-1/2 in
Weight
0.0531 lb
Width
2-1/2 in
Characteristics & Features
Collection
Rad-Sequel™
Glasses Frame Color
Clear
Glasses Lens Color
Clear
Material
Plastic, Rubber
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1
CE Approved
No
UPC
674326222738