This product requires certification to purchase.

L Size Polyester Rain Jacket in Hi-Viz Green

Radians

Radwear™ Reflectivz™ L Size Polyester Rain Jacket in Hi-Viz Green

  • Fast #
  • Part #RRW103S1YL
  • Item #7219647
  • Manufacturer Part #RW10-3S1Y-L
3.3 out of 5 Customer Rating
Brand image
Radians

Radwear™ Reflectivz™ L Size Polyester Rain Jacket in Hi-Viz Green

  • Fast #
  • Part #RRW103S1YL
  • Item #7219647
  • Manufacturer Part #RW10-3S1Y-L
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Lightweight Waterproof Rain Jacket
  • 150 Denier Oxford Polyester with Internal PU Coating
  • 2 in Silver Reflective Tape
  • Sleeve has Internal Elastic Cuff
  • Vented Back Cape
  • Zipper Front Closure with Snap Closure
  • Two Lower, Flap Covered Front Pockets
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
L
Height
4 in
Length
18 in
Width
8-1/2 in
Characteristics & Features
Coating
Polyurethane
Collection
Radwear™ Reflectivz™
Color Finish Name
Hi-Viz Green
Material
Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Class 3
Product Type
Rain Coat
UPC
674326266633