High Visibility Knit Dipped Gloves, XL (Pack of 12)
Radwear® Silver Series™ High Visibility Knit Dipped Gloves, XL (Pack of 12)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Coating:
- Latex
- Collection:
- Radwear® Silver Series™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Hi-Viz Yellow, Black
- Glove Size:
- XL
- Glove Type:
- Assembly, Box Handling, Construction, General Purpose, Manufacturing, Shipping, Warehousing
- Height:
- 4-2/5
- Length:
- 10-1/5
- Material:
- Plastic
- Material Type:
- Nylon
- Reusable:
- Yes
- Thickness:
- 15 ga
- UPC:
- 674326256610
- Width:
- 6-1/5