This product requires certification to purchase.

Size XL Surveyor Vest in Hi-Viz Green

Radians

Radwear® Size XL Surveyor Vest in Hi-Viz Green

  • Fast #
  • Part #RSV59Z2ZGDXL
  • Item #7219987
  • Manufacturer Part #SV59Z-2ZGD-XL
5 out of 5 Customer Rating
Brand image
Radians

Radwear® Size XL Surveyor Vest in Hi-Viz Green

  • Fast #
  • Part #RSV59Z2ZGDXL
  • Item #7219987
  • Manufacturer Part #SV59Z-2ZGD-XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Radians SV59Z type R class 2 heavy-duty Surveyor's safety vest is a heavy-duty contractor Surveyor's vest with zipper closure and large back "plan" pocket
  • Built with rugged ANSI 107 hi-viz material, reinforced wear points, and long-wearing web reinforcement along outer edges
  • Mesh upper, front and back, for breathability and comfort
  • Pockets in tough woven solid twill fabric provide maximum durability
  • Grommets at neck for tool keepers/lanyards
  • Silver 2" class 2 glass bead reflective tape
  • Two layer back pocket the width of the entire back of vest with zipper closure on both sides
  • Pocket opening the length of the side of the vest from bottom to arm pit
  • ANSI/SEA 107-2015 type R class 2
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
XL
Height
1-3/5 in
Length
10-4/5 in
Weight
0.83 lb
Width
8-4/5 in
Characteristics & Features
Collection
Radwear®
Color Finish Name
Hi-Viz Green
Material
Plastic, Fabric
Material Type
Polyester
Quick Release
No
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 107 2015 Type R Class 2
Application
Heavy Duty
Product Type
Surveyor Vest
UPC
674326263328