This product requires certification to purchase.

15G Foam Nitrile Coated Gloves, Nylon/Spandex Shell, L

Radians

RWG13 Series 15G Foam Nitrile Coated Gloves, Nylon/Spandex Shell, L

  • Fast #
  • Part #RRWG13L
  • Item #10402283
  • Manufacturer Part #RWG13L
5 out of 5 Customer Rating
Brand image
Radians

RWG13 Series 15G Foam Nitrile Coated Gloves, Nylon/Spandex Shell, L

  • Fast #
  • Part #RRWG13L
  • Item #10402283
  • Manufacturer Part #RWG13L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Blended nylon/spandex shell
  • Foam nitrile dipped palm
  • Water resistant palm coating
  • Elastic slip-on cuff
  • Meets EN 388:2003 standards for abrasion, cuts, tear and puncture (4 1 3 1)
  • Meets ANSI/ISEA 105 Abrasion Level 6
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Height
1/2 in
Length
9-7/10 in
Width
3-4/5 in
Characteristics & Features
Coating
Micro-foam Nitrile
Collection
RWG13 Series
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
Coated
Material
Plastic, Synthetic Fiber
Material Type
Nitrile, Nylon, Spandex
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level 6
Type
RRWG13LDZ
UPC
674326274133