This product requires certification to purchase.

13G Cut Level A5 Sandy Foam Nitrile Hi-Visibility Coated Gloves, XL

Radians

RWG603 13G Cut Level A5 Sandy Foam Nitrile Hi-Visibility Coated Gloves, XL

  • Fast #
  • Part #RRWG603XL
  • Item #10417905
  • Manufacturer Part #RWG603XL
3.2 out of 5 Customer Rating
Brand image
Radians

RWG603 13G Cut Level A5 Sandy Foam Nitrile Hi-Visibility Coated Gloves, XL

  • Fast #
  • Part #RRWG603XL
  • Item #10417905
  • Manufacturer Part #RWG603XL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 13 gauge salt and pepper High Performance Polyethylene (HPPE) provides cut resistance.
  • High visibility red sandy foam nitrile palm coating provides protection from abrasion in wet or dry conditions.
  • Seamless cuff design provides a comfortable fit.
  • TPR overlays provide added protection of Impact Level 2.
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
  • ANSI Cut Level A5, EN388 Cut Level 5.
  • ANSI/ISEA 138 Impact Level 2.
  • Sold Per Pair
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Height
1/2 in
Length
11 in
Width
5 in
Characteristics & Features
Coating
Foam Nitrile
Collection
RWG603
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
Cut Resistant
Material
Plastic, Rubber, Foam
Material Type
Polyethylene, Nitrile, HPPE
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Abrasion 5, ANSI Cut Level A5, ANSI Puncture 5
UPC
674326285948