This product requires certification to purchase.

TEKTYE® FDG Touchscreen A4 Cut Protection Glove in Size X-Large, Sold per Dozen

Radians

RWG718 TEKTYE® FDG Touchscreen A4 Cut Protection Glove in Size X-Large, Sold per Dozen

  • Fast #
  • Part #RRWG718XL
  • Item #9978670
  • Manufacturer Part #RWG718XL
4.3 out of 5 Customer Rating
Brand image
Radians

RWG718 TEKTYE® FDG Touchscreen A4 Cut Protection Glove in Size X-Large, Sold per Dozen

  • Fast #
  • Part #RRWG718XL
  • Item #9978670
  • Manufacturer Part #RWG718XL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Radians RWG718 is an A4, 18-gauge blue shell work glove with a black FDG palm coating
  • The TEKTYE® shell is manufactured with an engineered yarn capable of meeting the ANSI cut level of A4 without the use of Fiberglass or Stainless Steel
  • The FDG coating is a developed coating useful for applications requiring high abrasion resistance
  • Touchscreen capable
  • Free of fiberglass or stainless steel
  • Sold Per Dozen Pair
  • Useful for applications requiring high abrasion resistance
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Height
123/625 in
Length
9-1/2 in
Width
3-397/1000 in
Characteristics & Features
Coating
FDG
Collection
RWG718
Color Finish Category
Blues
Color Finish Name
Blue, Black
Glove Type
Coated, Cut Resistant
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 105-2016 Cut Level A4, ANSI 105-2016 Abrasion 6, ANSI 105-2016 Puncture 4
UPC
674326339771