This product requires certification to purchase.

Solid and Mesh Safety Vest featuring Brandt, XL

Radians

Solid and Mesh Safety Vest featuring Brandt, XL

  • Fast #
  • Part #RSV6OXLBRANDT
  • Item #9304682
  • Manufacturer Part #SV6OXL-BRANDT
5 out of 5 Customer Rating
Brand image
Radians

Solid and Mesh Safety Vest featuring Brandt, XL

  • Fast #
  • Part #RSV6OXLBRANDT
  • Item #9304682
  • Manufacturer Part #SV6OXL-BRANDT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
XL
Weight
0.5844 lb
Characteristics & Features
Color Finish Name
Hi-Viz Orange
Material
Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
ANSI
ANSI/ISEA 107
Product Type
Safety Clothing
Type
RSV6OXLBRANDT