This product requires certification to purchase.

Class 2 Hi-Vis Mesh Safety Vest ,Female Fit, L

Radians

SV2Z Class 2 Hi-Vis Mesh Safety Vest ,Female Fit, L

  • Fast #
  • Part #RSV2ZGMLWAY
  • Item #9298715
  • Manufacturer Part #SV2ZGML-WAY
5 out of 5 Customer Rating
Brand image
Radians

SV2Z Class 2 Hi-Vis Mesh Safety Vest ,Female Fit, L

  • Fast #
  • Part #RSV2ZGMLWAY
  • Item #9298715
  • Manufacturer Part #SV2ZGML-WAY
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Zipper closure
  • 2" silver tape reflective material
  • 1 horizontal stripe
  • Pockets: 1 upper left front, 1 lower right inside
  • Materials: 100% polyester solid knit, 100% polyester mesh
  • Meets ANSI/ISEA 107 standards
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
L
Weight
0.33 lb
Characteristics & Features
Collection
SV2Z
Color Finish Name
Hi-Viz Green
Material
Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
ANSI
ANSI 107 2020
Product Type
Mesh Safety Vest
Type
RSV2ZGMLWAY