This product requires certification to purchase.

TEKTYE® FDG Touchscreen A4 Cut Protection Glove in Size Large, Sold per Dozen

Radians

RWG718 TEKTYE® FDG Touchscreen A4 Cut Protection Glove in Size Large, Sold per Dozen

  • Fast #
  • Part #RRWG718L
  • Item #9718323
  • Manufacturer Part #RWG718L
4 out of 5 Customer Rating
Brand image
Radians

RWG718 TEKTYE® FDG Touchscreen A4 Cut Protection Glove in Size Large, Sold per Dozen

  • Fast #
  • Part #RRWG718L
  • Item #9718323
  • Manufacturer Part #RWG718L
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • The Radians RWG718 is an A4, 18-gauge blue shell work glove with a black FDG palm coating
  • The TEKTYE® shell is manufactured with an engineered yarn capable of meeting the ANSI cut level of A4 without the use of Fiberglass or Stainless Steel
  • The FDG coating is a developed coating useful for applications requiring high abrasion resistance
  • Touchscreen capable
  • Free of fiberglass or stainless steel
  • Sold Per Dozen Pair
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 105-2016 Cut Level A4, ANSI 105-2016 Abrasion 6, ANSI 105-2016 Puncture 4
Coating:
FDG
Collection:
RWG718
Color Finish Category:
Blues
Color Finish Name:
Blue, Black
Glove Size:
L
Glove Type:
Coated, Cut Resistant
Height:
123/625
Length:
9-1/2
Material:
Plastic
Material Type:
Nylon
Reusable:
Yes
UPC:
674326339740
Width:
3-1/3