This product requires certification to purchase.

Safety Glass with Black Frame and Clear IQ Anti-fog Lens

Radians

Thraxus™ Safety Glass with Black Frame and Clear IQ Anti-fog Lens

  • Fast #
  • Part #RTXC113ID
  • Item #9214131
  • Manufacturer Part #TXC1-13ID
3.8 out of 5 Customer Rating
Brand image
Radians

Thraxus™ Safety Glass with Black Frame and Clear IQ Anti-fog Lens

  • Fast #
  • Part #RTXC113ID
  • Item #9214131
  • Manufacturer Part #TXC1-13ID
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • IQuity™ intelligent semi-permanent anti-fog and anti-scratch hydrophilic coating that lasts longer than hydrophobic coatings
  • Environmentally friendly, non-toxic and non-flammable unlike highly toxic solvent-based coatings
  • Water washable up to 20 times more than hydrophobic anti-fog glasses
  • Patent pending powerful edge design
  • Enhanced field of view
  • Patent pending cyclonic venting
  • Comfort fit floating nose loop
  • Patent pending self-adjusting nose pads
  • Pressure distribution paddle-shaped TPR nose pad
  • Meets ANSI Z87.1 standards
  • Requires Certification

Documents

Dimensions & Measurements
Height
2 in
Length
5-1/2 in
Weight
0.088 lb
Width
2-1/2 in
Characteristics & Features
Collection
Thraxus™
Glasses Frame Color
Black
Glasses Lens Color
Clear IQ
Material
Plastic
Material Type
Polycarbonate
Warranty & Product Information
ANSI
ANSI Z87.1
CSA Certified
CSA Z94.3
UPC
674326342672