This product requires certification to purchase.

Frj-W Volcore Welding Jacket

Radians

VolCore Frj-W Volcore Welding Jacket

  • Fast #
  • Part #RFRJWG2X
  • Item #14286939
  • Manufacturer Part #FRJ-WG-2X
3.7 out of 5 Customer Rating
Brand image
Radians

VolCore Frj-W Volcore Welding Jacket

  • Fast #
  • Part #RFRJWG2X
  • Item #14286939
  • Manufacturer Part #FRJ-WG-2X
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Shields against welding hazards including sparks, slag, and minor heat exposure
  • 9 oz. 100% FR cotton sateen is a flame-resistant fabric offering lightweight comfort and durability
  • Welder’s collar adds neck protection from spatter and heat
  • Snap button front closure provides easy on/off for convenience in the field
  • D-ring pass through allows seamless connection to fall protection gear without compromising outerwear coverage
  • Machine washable up to 25 washes
  • Complies with ASTM D6413
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
2X
Characteristics & Features
Collection
VolCore
Color Finish Name
Green
Material
Cotton
Proposition 65
WARNING: Cancer and reproductive harm - www.P65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM D6413
Type
RFRJWG2X