XL Size Polyester Mesh Surveyor Safety Vest in Hi-Viz Green
XL Size Polyester Mesh Surveyor Safety Vest in Hi-Viz Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.
- Pockets: Front: Large Radio/Cell Phone with Clear Badge Holder, Split Pencil/Tablet, 2 EA Full. with Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).
- Zipper Closure
- Pocket opening the length of the side of the vest from bottom to arm pit.
- Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).
- Two layer back pocket the width of the entire back of vest with zipper closure on both sides.
- Grommets at neck for tool keepers/lanyards.
- Silver 2" Class 2 Glass Bead Reflective Tape.
- Meets ANSI/ISEA 107 Standards.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- CE Approved:
- No
- Clothing Size:
- XL
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 1-3/5 in
- Length:
- 10-4/5 in
- Material:
- Plastic, Cotton
- Material Type:
- Polyester Mesh, Woven Polyester, Twill
- Origin:
- Global
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- Schedule Class:
- Class 2
- UL Listed:
- No
- Weight:
- 0.8281 lb
- Width:
- 8-4/5 in