This product requires certification to purchase.

XL Size Safety Vest with Zipper

Radians

XL Size Safety Vest with Zipper

  • Fast #
  • Part #ASV2ZGMXL
  • Item #7252575
  • Manufacturer Part #SV2ZGMXL
4 out of 5 Customer Rating
Brand image
Radians

XL Size Safety Vest with Zipper

  • Fast #
  • Part #ASV2ZGMXL
  • Item #7252575
  • Manufacturer Part #SV2ZGMXL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Closure: Zipper.
  • 2" silver tape reflective material. 1 horizontal stripe.
  • Pockets: 1 upper left front, 1 lower right inside.
  • Materials: 100% polyester solid knit, 100% polyester mesh.
  • Meets ANSI/ISEA 107 Standards.
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
XL
Height
1 in
Length
10-1/2 in
Weight
0.3625 lb
Width
9-1/2 in
Characteristics & Features
Color Finish Name
Hi-Viz Green
Material
Plastic
Material Type
Polyester Mesh
Reusable
Yes
Warranty & Product Information
ANSI
ANSI/ISEA 107
Application
Road
Product Type
Safety Vest