This product requires certification to purchase.

Size XXXL Plastic Bib Pants in Hi-Viz Green

Radwear

RW32 Size XXXL Plastic Bib Pants in Hi-Viz Green

  • Fast #
  • Part #RRW32EZ1Y3X
  • Item #7220487
  • Manufacturer Part #RW32-EZ1Y-3X
3.7 out of 5 Customer Rating
Brand image
Radwear

RW32 Size XXXL Plastic Bib Pants in Hi-Viz Green

  • Fast #
  • Part #RRW32EZ1Y3X
  • Item #7220487
  • Manufacturer Part #RW32-EZ1Y-3X
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 300 Denier ripstop oxford with waterproof & breathable PU coating
  • 3M® 8906 2 in silver reflective tape
  • Two tone with black leg bottom and rear
  • Internal pocket for optional knee pad (sold separately)
  • Hook & loop closure over zipper fly
  • Adjustable elastic straps with heavy quick release buckles
  • Suspenders are removable to convert from bib to pants
  • Knee high leg zipper with adjustable cuffs
  • Side cargo pocket
  • Double stitched seams
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
3XL
Height
3 in
Length
5-1/2 in
Width
12 in
Characteristics & Features
Coating
Polyurethane
Collection
RW32
Color Finish Name
Hi-Viz Green
Material
Plastic
Material Type
Polyester
Warranty & Product Information
ANSI
ANSI/ISEA 107 Class E, ANSI Type R
ASTM
ASTM E-96 2005
Product Type
Bib Pants
UPC
674326266411