This product requires certification to purchase.

4 lbs. Towel Box Kit

Rags Unlimited

4 lbs. Towel Box Kit

  • Fast #
  • Part #RCLKTSW04
  • Item #3807672
  • Manufacturer Part #CL-KTSW04
4 out of 5 Customer Rating
Brand image
Rags Unlimited

4 lbs. Towel Box Kit

  • Fast #
  • Part #RCLKTSW04
  • Item #3807672
  • Manufacturer Part #CL-KTSW04
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Length
9-1/2 in
Size
9-1/2 in x 9-1/2 in
Width
9-1/2 in
Characteristics & Features
Color Finish Name
White
Material
Cotton
Warranty & Product Information
Product Type
Towel
UPC
741436002939