This product requires certification to purchase.

1/2 in. FPT Plastic Adapter

Rain Bird

1/2 in. FPT Plastic Adapter

  • Fast #
  • Part #RAIMDCF50FPT
  • Item #3027109
  • Manufacturer Part #X43005
4.9 out of 5 Customer Rating
Brand image
Rain Bird

1/2 in. FPT Plastic Adapter

  • Fast #
  • Part #RAIMDCF50FPT
  • Item #3027109
  • Manufacturer Part #X43005
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200 Pallet: 8000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Easy-Fit adapters are not barbed fittings and are to be used only with Easy-Fit compression fittings
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT x FPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Warranty & Product Information
Application
Agriculture
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
753810016708