This product requires certification to purchase.

1/2 in. MPT Plastic Adapter

Rain Bird

1/2 in. MPT Plastic Adapter

  • Fast #
  • Part #RAIMDCF50MPT
  • Item #3027106
  • Manufacturer Part #X43003
4.6 out of 5 Customer Rating
Brand image
Rain Bird

1/2 in. MPT Plastic Adapter

  • Fast #
  • Part #RAIMDCF50MPT
  • Item #3027106
  • Manufacturer Part #X43003
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200 Pallet: 10000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Easy-Fit adapters are not barbed fittings and are to be used only with Easy-Fit compression fittings
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT x MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Warranty & Product Information
Application
Agriculture
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
753810016661