This product requires certification to purchase.

1/2 x 1/2 in. Compression Sprinkler Elbow for 700 Series

Rain Bird

1/2 x 1/2 in. Compression Sprinkler Elbow for 700 Series

  • Fast #
  • Part #RAIMDCFEL
  • Item #2972741
  • Manufacturer Part #X43001
5 out of 5 Customer Rating
Brand image
Rain Bird

1/2 x 1/2 in. Compression Sprinkler Elbow for 700 Series

  • Fast #
  • Part #RAIMDCFEL
  • Item #2972741
  • Manufacturer Part #X43001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200 Pallet: 4000
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fittings are compatible with any manufacturer<CQUOTA/>s 1/2" tubing, where the outside diameter ranges from 0.630" to 0.710"
  • Requires Certification
Dimensions & Measurements
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression x Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Material
Plastic
Warranty & Product Information
UPC
753810012816