This product requires certification to purchase.

1/4 in. Barbed Bug Cap for XQ

Rain Bird

1/4 in. Barbed Bug Cap for XQ

  • Fast #
  • Part #RAIDBC025
  • Item #1353970
  • Manufacturer Part #X50000
4.5 out of 5 Customer Rating
Brand image
Rain Bird

1/4 in. Barbed Bug Cap for XQ

  • Fast #
  • Part #RAIDBC025
  • Item #1353970
  • Manufacturer Part #X50000
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000 Pallet: 100000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Barbed inlet fits into 1/4" distribution tubing
  • Flanged shield diffuses water to minimize soil erosion at emission point
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connections
Barbed
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Brand Model Compatibility
XQ
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Smart Home Enabled
No
Warranty & Product Information
Product Type
Bug Cap
UL Listed
No
UPC
753810002213