This product requires certification to purchase.

1/4 in. Barbed Connector

Rain Bird

1/4 in. Barbed Connector

  • Fast #
  • Part #RAIXBF1CONN
  • Item #1875831
  • Manufacturer Part #X42021
4 out of 5 Customer Rating
Brand image
Rain Bird

1/4 in. Barbed Connector

  • Fast #
  • Part #RAIXBF1CONN
  • Item #1875831
  • Manufacturer Part #X42021
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000 Pallet: 80000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connections
Barbed
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
50 psi
Characteristics & Features
Material
Plastic
Warranty & Product Information
UL Listed
No
UPC
753810011413