This product requires certification to purchase.

1/4 in. Barbed Plastic Tee

Rain Bird

1/4 in. Barbed Plastic Tee

  • Fast #
  • Part #RAIXBF3TEE
  • Item #1263066
  • Manufacturer Part #X42001
3.1 out of 5 Customer Rating
Brand image
Rain Bird

1/4 in. Barbed Plastic Tee

  • Fast #
  • Part #RAIXBF3TEE
  • Item #1263066
  • Manufacturer Part #X42001
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 1000 Pallet: 80000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Used to connect 1/4" distribution tubing in different configurations
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
End Connections
Barbed
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Pressure - Maximum
50 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight Tee
Material
Plastic
Warranty & Product Information
Application
Fire Protection
FM Approved
No
NSF Certified
No
UPC
753810011437