120V 4-Station Indoor and Outdoor Controller
120V 4-Station Indoor and Outdoor Controller
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 1
- Depth:
- 3-51/100
- Height:
- 7-43/50
- Product Type:
- 4-Station Indoor and Outdoor Controller
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 7-23/25