This product requires certification to purchase.

17 x 17 mm. Barb x Barb Sprinkler Elbow

Rain Bird

17 x 17 mm. Barb x Barb Sprinkler Elbow

  • Fast #
  • Part #RAIXFFELBOW
  • Item #4346826
  • Manufacturer Part #X36372
4 out of 5 Customer Rating
Brand image
Rain Bird

17 x 17 mm. Barb x Barb Sprinkler Elbow

  • Fast #
  • Part #RAIXFFELBOW
  • Item #4346826
  • Manufacturer Part #X36372
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 15000
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • High quality barbs grab tubing for a secure fit
  • Unique barb design to reduce insertion force and still retain a secure fit
  • Compatible with XF Series dripline and most polyethylene tubing with 17mm OD
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed x Barbed
Fitting Size 1
17 mm
Fitting Size 2
17 mm
Fitting Sizes
17 mm
Pressure - Maximum
50 psi
Characteristics & Features
Material
Plastic
Warranty & Product Information
UPC
077985025786