This product requires certification to purchase.

20 gpm Stainless Steel Control Zone Kit

Rain Bird

20 gpm Stainless Steel Control Zone Kit

  • Fast #
  • Part #RAIXCZ100PRBLC
  • Item #4714070
  • Manufacturer Part #X10329
5 out of 5 Customer Rating
Brand image
Rain Bird

20 gpm Stainless Steel Control Zone Kit

  • Fast #
  • Part #RAIXCZ100PRBLC
  • Item #4714070
  • Manufacturer Part #X10329
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 100
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
20 gpm
Pressure - Maximum
150 psi
Characteristics & Features
Material
Stainless Steel
Smart Home Enabled
No
Warranty & Product Information
Product Type
Control Zone Kit
UL Listed
No
UPC
077985020002