This product requires certification to purchase.

360 Degree 55 psi Part and Full-Circle Rotor Pop-Up Sprinkler

Rain Bird

3500 Series 360 Degree 55 psi Part and Full-Circle Rotor Pop-Up Sprinkler

  • Fast #
  • Part #RAI3504PC
  • Item #1829057
  • Manufacturer Part #Y34000
5 out of 5 Customer Rating
Brand image
Rain Bird

3500 Series 360 Degree 55 psi Part and Full-Circle Rotor Pop-Up Sprinkler

  • Fast #
  • Part #RAI3504PC
  • Item #1829057
  • Manufacturer Part #Y34000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Water-lubricated gear-drive design for durable, reliable operation
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
4.6 gpm
Pressure - Maximum
55 psi
Spray Radius
360
Characteristics & Features
Collection
3500 Series
Warranty & Product Information
UL Listed
No
UPC
753810009632