This product requires certification to purchase.

5-1/4 x 1 in. FPT Valve with Flow Control

Rain Bird

5-1/4 x 1 in. FPT Valve with Flow Control

  • Fast #
  • Part #RAI100PEB
  • Item #1240120
  • Manufacturer Part #B34183
4.7 out of 5 Customer Rating
Brand image
Rain Bird

5-1/4 x 1 in. FPT Valve with Flow Control

  • Fast #
  • Part #RAI100PEB
  • Item #1240120
  • Manufacturer Part #B34183
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Industrial-strength glass-filled nylon globe valve for commercial applications
  • Normally closed, forward flow design
  • Slow closing to prevent water hammer and subsequent system damage
  • One-piece solenoid design with captured plunger and spring for easy servicing
  • Manual internal bleed manually operates the valve without allowing water into the valve box
  • Allows pressure regulator to be adjusted without turning the valve on at the controller first
  • Requires Certification
Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT x FPT
Flow Rate
200 gpm
Height
8 in
Length
5-1/4 in
Pressure - Maximum
200 psi
Valve Size
1 in
Width
3-21/64 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Electrical & Operational Information
AMP
0.3
Maximum Temperature
150
Power Source
Electric
Volts
24V
Warranty & Product Information
UPC
739460002513