This product requires certification to purchase.

180 Degree 30 psi Fixed Spray Nozzle

Rain Bird

5 Series 180 Degree 30 psi Fixed Spray Nozzle

  • Fast #
  • Part #RAI5H
  • Item #1595298
  • Manufacturer Part #A47083
3.6 out of 5 Customer Rating
Brand image
Rain Bird

5 Series 180 Degree 30 psi Fixed Spray Nozzle

  • Fast #
  • Part #RAI5H
  • Item #1595298
  • Manufacturer Part #A47083
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 22500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Flow Rate
0.2 gpm
Pressure - Maximum
30 psi
Spray Radius
180
Characteristics & Features
Collection
5 Series
Material
Plastic
Warranty & Product Information
UL Listed
No
UPC
753800006313