This product requires certification to purchase.

90 Degree 30 psi Fixed Spray Nozzle

Rain Bird

5 Series 90 Degree 30 psi Fixed Spray Nozzle

  • Fast #
  • Part #RAI5Q
  • Item #1595300
  • Manufacturer Part #A47084
5 out of 5 Customer Rating
Brand image
Rain Bird

5 Series 90 Degree 30 psi Fixed Spray Nozzle

  • Fast #
  • Part #RAI5Q
  • Item #1595300
  • Manufacturer Part #A47084
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 22500
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 5' quarter-circle pattern
  • Additional orifice for close-in watering minimizes dry spots around spray heads
  • Requires Certification

Documents

Dimensions & Measurements
Flow Rate
0.1 gpm
Pressure - Maximum
30 psi
Spray Radius
90
Characteristics & Features
Collection
5 Series
Material
Plastic
Warranty & Product Information
UL Listed
No
UPC
753800006320