This product requires certification to purchase.

500 ft. Blank Dripperline Irrigation Pipe

Rain Bird

500 ft. Blank Dripperline Irrigation Pipe

  • Fast #
  • Part #RAIXFD500
  • Item #4111781
  • Manufacturer Part #X45005
5 out of 5 Customer Rating
Brand image
Rain Bird

500 ft. Blank Dripperline Irrigation Pipe

  • Fast #
  • Part #RAIXFD500
  • Item #4111781
  • Manufacturer Part #X45005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1 Pallet: 16
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Inside 1
53/100 in
Diameter - Outside
63/100 in
Length
500 ft
Pressure - Maximum
60 psi
Wall Thickness
0.049 in
Characteristics & Features
Color Finish Name
Brown
Material
Plastic
Electrical & Operational Information
Maximum Temperature
100
Warranty & Product Information
UPC
739390120349