This product requires certification to purchase.

360 Degree 65 psi Pop-Up Full Circle Spray Rotor Sprinkler

Rain Bird

5000 Series 360 Degree 65 psi Pop-Up Full Circle Spray Rotor Sprinkler

  • Fast #
  • Part #RAI5004FC
  • Item #1389652
  • Manufacturer Part #Y54017
4.1 out of 5 Customer Rating
Brand image
Rain Bird

5000 Series 360 Degree 65 psi Pop-Up Full Circle Spray Rotor Sprinkler

  • Fast #
  • Part #RAI5004FC
  • Item #1389652
  • Manufacturer Part #Y54017
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed to deliver water distribution and larger water droplets, eliminating tough dry spots
  • Requires Certification
Dimensions & Measurements
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Flow Rate
9.63 gpm
Pressure - Maximum
65 psi
Spray Radius
360
Characteristics & Features
Collection
5000 Series
Warranty & Product Information
UL Listed
No
UPC
753810013066