This product requires certification to purchase.

6-7/64 x 1 in. Electric Valve with Flow Control

Rain Bird

6-7/64 x 1 in. Electric Valve with Flow Control

  • Fast #
  • Part #RAI100ASVF
  • Item #1258383
  • Manufacturer Part #B73100
3.7 out of 5 Customer Rating
Brand image
Rain Bird

6-7/64 x 1 in. Electric Valve with Flow Control

  • Fast #
  • Part #RAI100ASVF
  • Item #1258383
  • Manufacturer Part #B73100
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Professional grade anti-siphon valve with our patented vacuum breaker for automatic or manual applications
  • Combination reliable DVF valve and atmospheric backflow preventer in one unit
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT x FPT
Flow Rate
40 gpm
Height
6-1/4 in
Length
6-7/64 in
Pressure - Maximum
150 psi
Valve Size
1 in
Width
3-1/5 in
Characteristics & Features
Color Finish Name
Black
Material
Plastic
Electrical & Operational Information
AMP
0.3
Maximum Temperature
110
Power Source
Electric
Volts
24V
Warranty & Product Information
UPC
077985607111