This product requires certification to purchase.

67/100 in. Barbed Plastic Coupling

Rain Bird

67/100 in. Barbed Plastic Coupling

  • Fast #
  • Part #RAIXFFCOUP
  • Item #4346830
  • Manufacturer Part #X36370
4.5 out of 5 Customer Rating
Brand image
Rain Bird

67/100 in. Barbed Plastic Coupling

  • Fast #
  • Part #RAIXFFCOUP
  • Item #4346830
  • Manufacturer Part #X36370
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 15000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • High quality barbs grab tubing for a secure fit
  • Unique barb design to reduce insertion force and still retain a secure fit
  • Compatible with XF Series dripline and most polyethylene tubing with 17mm OD
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed x Barbed
Fitting Size 1
67/100 in
Fitting Size 2
67/100 in
Fitting Sizes
67/100 in
Pressure - Maximum
50 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling
Material
Plastic
Warranty & Product Information
FM Approved
No
NSF Certified
No
UPC
077985025779