360° High Efficiency Adjustable Spray Variable Arc Nozzle
He-Van Series 360° High Efficiency Adjustable Spray Variable Arc Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 22500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Collection:
- He-Van Series
- Color Finish Name:
- Green
- Flow Rate:
- 1.17 gpm
- Spray Radius:
- 360
- UL Listed:
- No
- UPC:
- 077985030377