This product requires certification to purchase.

Jumbo Valve Box with Lid in Green

Rain Bird

Jumbo Valve Box with Lid in Green

  • Fast #
  • Part #RAIVBJMB
  • Item #2176980
  • Manufacturer Part #A11430
4 out of 5 Customer Rating
Brand image
Rain Bird

Jumbo Valve Box with Lid in Green

  • Fast #
  • Part #RAIVBJMB
  • Item #2176980
  • Manufacturer Part #A11430
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 1 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Lids also have beveled edges that minimize the potential for damage from lawn equipment while allowing for easier hand and shovel access
  • Body is made from 100 percent recycled materials, making them earth-friendly and LEED compliant
  • Pipe-hole knockouts designed to fit with most pipe configurations are built into the sides of the valve box for easy pipe placement with little need for time-consuming, tedious cutting
  • The knockouts can be slid back into place to keep backfill dirt from entering the valve box
  • For larger and deeper applications, valve box extension models and bottom-to-bottom stacking and interlocking capabilities provide installation flexibility
  • Requires Certification

Documents

Dimensions & Measurements
Height
12-1/10 in
Length
26-3/10 in
Width
19-4/5 in
Characteristics & Features
Color Finish Category
Greens
Color Finish Name
Green
Material
Plastic
Warranty & Product Information
Product Type
Valve Box Lid
UPC
753810016128