This product requires certification to purchase.

Variable Adjustable Spray Nozzle in Brown

Rain Bird

Variable Adjustable Spray Nozzle in Brown

  • Fast #
  • Part #RAI12VAN
  • Item #303582
  • Manufacturer Part #P1001201
4 out of 5 Customer Rating
Brand image
Rain Bird

Variable Adjustable Spray Nozzle in Brown

  • Fast #
  • Part #RAI12VAN
  • Item #303582
  • Manufacturer Part #P1001201
4 out of 5 Customer Rating

X Points

Color Finish Name: Brown Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 22500
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Used for odd shaped corners, smaller grassy areas around sidewalks, driveways and can be used for watering flowerbeds or shrubs
  • Requires Certification

Specifications

Color Finish Name:
Brown
Flow Rate:
1.56 gpm - 2.56 gpm
Pressure - Maximum:
30 psi
UPC:
753810000479