This product requires certification to purchase.

Variable Adjustable Spray Nozzle in Yellow

Rain Bird

Variable Adjustable Spray Nozzle in Yellow

  • Fast #
  • Part #RAI4VAN
  • Item #1258419
  • Manufacturer Part #P10004
3.7 out of 5 Customer Rating
Brand image
Rain Bird

Variable Adjustable Spray Nozzle in Yellow

  • Fast #
  • Part #RAI4VAN
  • Item #1258419
  • Manufacturer Part #P10004
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Yellow Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 22500
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Ideal for odd shaped corners, smaller grassy areas around sidewalks, driveways and can be used for watering flowerbeds or shrubs
  • Requires Certification
Dimensions & Measurements
Pressure - Maximum
30 psi
Characteristics & Features
Color Finish Name
Yellow
Warranty & Product Information
UPC
753810000417