Variable Arc Nozzle
Variable Arc Nozzle
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 22500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Textured base/collar are easy to grip, physical left edge indicator makes it easier to feel fixed left edge, small twist of center collar increases or decreases arc setting
Specifications
- Color Finish Name:
- Black
- Flow Rate:
- 1.21 gpm - 1.70 gpm
- Pressure - Maximum:
- 30 psi
- UPC:
- 753810000431