This product requires certification to purchase.

Threaded 360 Degree Irrigation Sprinkler

Rain Bird

Xeri-Bubbler Threaded 360 Degree Irrigation Sprinkler

  • Fast #
  • Part #RAISXB360
  • Item #1259594
  • Manufacturer Part #X64000
5 out of 5 Customer Rating
Brand image
Rain Bird

Xeri-Bubbler Threaded 360 Degree Irrigation Sprinkler

  • Fast #
  • Part #RAISXB360
  • Item #1259594
  • Manufacturer Part #X64000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200 Pallet: 20000
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ideal for watering shrubs, trees, container plantings and flower beds
  • Adjust flow and radius by turning outer cap
  • Clean by completely unscrewing cap from base unit
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Threaded
End Connections
Threaded
Flow Rate
13 gph
Spray Radius
360
Characteristics & Features
Collection
Xeri-Bubbler
Color Finish Name
Black
Material
Plastic
Warranty & Product Information
UL Listed
No
UPC
753810002404