This product requires certification to purchase.

67/100 in. Barbed Straight Plastic Cross

Rain Bird

XF Series 67/100 in. Barbed Straight Plastic Cross

  • Fast #
  • Part #RAIXFDCROSS
  • Item #4471679
  • Manufacturer Part #X36278
5 out of 5 Customer Rating
Brand image
Rain Bird

XF Series 67/100 in. Barbed Straight Plastic Cross

  • Fast #
  • Part #RAIXFDCROSS
  • Item #4471679
  • Manufacturer Part #X36278
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 160 Pallet: 8000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connection 3
Barbed
End Connection 4
Barbed
End Connections
Barbed x Barbed x Barbed x Barbed
Fitting Size 1
67/100 in
Fitting Size 2
67/100 in
Fitting Size 3
67/100 in
Fitting Size 4
67/100 in
Fitting Sizes
67/100 in
Characteristics & Features
Clean Bagged
No
Collection
XF Series
Fitting Type
Cross
Material
Plastic
Warranty & Product Information
UPC
753800009307