This product requires certification to purchase.

1-1/2 in. 600# Socket Weld Stainless Steel Flange

Raised Face 1-1/2 in. 600# Socket Weld Stainless Steel Flange

  • Fast #
  • Part #IS60044LRFSWFJ
  • Item #3811826
  • Manufacturer Part #IS60044LRFSWFJ
5 out of 5 Customer Rating

Raised Face 1-1/2 in. 600# Socket Weld Stainless Steel Flange

  • Fast #
  • Part #IS60044LRFSWFJ
  • Item #3811826
  • Manufacturer Part #IS60044LRFSWFJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Pressure Class
600#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Schedule 40
Flange Type
Socket Weld
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No