This product requires certification to purchase.

1 in. 1500# Raised Face Blind 316L Stainless Steel Flange

Raised Face 1 in. 1500# Raised Face Blind 316L Stainless Steel Flange

  • Fast #
  • Part #IS15006LRFBFGK
  • Item #4600497
  • Manufacturer Part #IS15006LRFBFGK
3.7 out of 5 Customer Rating

Raised Face 1 in. 1500# Raised Face Blind 316L Stainless Steel Flange

  • Fast #
  • Part #IS15006LRFBFGK
  • Item #4600497
  • Manufacturer Part #IS15006LRFBFGK
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Type:
Blind
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Pressure Class:
1500#
UL Listed:
No