This product requires certification to purchase.

1 in. 1500# Raised Face Extra Heavy Bore Carbon Steel Socket Weld Flange ASTM A105 Global

Raised Face 1 in. 1500# Raised Face Extra Heavy Bore Carbon Steel Socket Weld Flange ASTM A105 Global

  • Fast #
  • Part #G1500RFSWFXHBG
  • Item #3485680
  • Manufacturer Part #105862010000
4.1 out of 5 Customer Rating

Raised Face 1 in. 1500# Raised Face Extra Heavy Bore Carbon Steel Socket Weld Flange ASTM A105 Global

  • Fast #
  • Part #G1500RFSWFXHBG
  • Item #3485680
  • Manufacturer Part #105862010000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Pressure Class
1500#
Characteristics & Features
Collection
Raised Face
Fitting Type
Straight
Flange Bore Type
Extra Heavy
Flange Type
Socket Weld
Material
Carbon Steel
Material Type
A105
Warranty & Product Information
ASME
ASME B16.5
ASTM
ASTM A105
Origin
Global