This product requires certification to purchase.

1 in. 600# SS 316L RF Blind Flange Stainless Steel Raised Face

Raised Face 1 in. 600# SS 316L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS6006LRFBFG
  • Item #3811813
  • Manufacturer Part #IS6006LRFBFG
4.2 out of 5 Customer Rating

Raised Face 1 in. 600# SS 316L RF Blind Flange Stainless Steel Raised Face

  • Fast #
  • Part #IS6006LRFBFG
  • Item #3811813
  • Manufacturer Part #IS6006LRFBFG
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B16.5
ASTM:
ASTM A182
Application:
Industrial
Collection:
Raised Face
FM Approved:
No
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight
Flange Type:
Blind
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Pressure Class:
600#
UL Listed:
No