This product requires certification to purchase.

3 x 2 in. Slip 150# 304L Stainless Steel Raised Face Slip On Reducing Flange

Raised Face 3 x 2 in. Slip 150# 304L Stainless Steel Raised Face Slip On Reducing Flange

  • Fast #
  • Part #IS4LRFSOFMK
  • Item #4228889
  • Manufacturer Part #IS4LRFSOFMK
5 out of 5 Customer Rating

Raised Face 3 x 2 in. Slip 150# 304L Stainless Steel Raised Face Slip On Reducing Flange

  • Fast #
  • Part #IS4LRFSOFMK
  • Item #4228889
  • Manufacturer Part #IS4LRFSOFMK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Pressure Class
150#
Characteristics & Features
Collection
Raised Face
Fitting Type
Reducing
Flange Type
Slip-On
Material
Stainless Steel
Material Type
304L
Warranty & Product Information
Application
Industrial
ASME
ASME B16.5
ASTM
ASTM A182
FM Approved
No
IAPMO Listed
No
NSF Certified
Yes
Origin
Global
UL Listed
No